Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Drying Rack Replacement Draining Set

Catalog No. 03448350
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-448-350 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-350 Supplier Heathrow Scientific™ Supplier No. 120813
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement draining set for the Lab Drying Rack Set.

  • Replacement Draining Set

Specifications

Autoclavable Not Autoclavable
Color Natural
Holds Lab Glassware
Material Silicone
Positions 1
Shape Flat
Stackable No
Sterility Non-sterile
For Use With (Equipment) Lab Drying Rack
Length (Metric) 482.6 mm
Length (English) 19 in.
Product Type Draining Rack
Shelves None
Height (Metric) 17.78 cm
Array 1 x 1
Width (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.