Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ DryMop™ System
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19435034 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions:
121.9 x 12.7 cm (48 x 5 in.)
152.4 x 2.5 cm (60 x 1 in.)
Product Type:
Mop Cover
Mop Frame
Mop Handle
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions Product Type
19-435-034 121.9 x 12.7 cm (48 x 5 in.) Mop Cover
19-435-033 121.9 x 12.7 cm (48 x 5 in.) Mop Frame
19-435-018 152.4 x 2.5 cm (60 x 1 in.) Mop Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-435-034 Supplier Micronova™ Supplier No. DMMH648
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A large zinc flat head mop frame with articulating head that works with a smooth knit polyester cover and metal handle, designed to be used damp or dry for fine cleaning of large surface areas in controlled environments.

The Micronova DryMop™ System is effective for dusting and dry mopping large surface areas. The 48-inch zinc, flat head DryMop Frame (DMH-60M) works with the 60-inch metal DryMop Handle (DMH-60M) and fits the 48-inch smooth knit polyester DryMop Cover (DMMH6-48), as well as, the microfiber PocketMop Cover (PKMAA-48).

Specifications

Dimensions 121.9 x 12.7 cm (48 x 5 in.)
Product Type Mop Cover
Length (English) 48 in.
Sterility Non-sterile
Length (Metric) 121.9 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) Dry Mop Frame and Handle
For Use With (Application) Dry and Dust Mop in Controlled Environments
Color-coded No
Material NovaPoly
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.