Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ DSP Disposable Blades
SDP

Catalog No. 17000459 Shop All Medisca Products
Change view
Click to view available options
Capacity (Metric):
100 to 200 mL
15 to 30 mL
50 mL
Dimensions (L x W x H):
12 x 3.25 x 2 in.
14 x 2 x 3 in.
14 x 4 x 2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H)
17-000-459 100 to 200 mL 14 x 2 x 3 in.
17-000-457 15 to 30 mL 12 x 3.25 x 2 in.
17-000-458 50 mL 14 x 4 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-000-459 Supplier SAMIX™ Supplier No. 630101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Disposable mixing blades provide a trituration effect and improved mixing. The disc combines with the reusable mixing shafts to form the disposable mixing tool. The disposable disc can be removed after each preparation or can be left inside the jar.

The disposable mixing blades provide a trituration effect and improved mixing. The disc combines with the reusable mixing shafts to form the disposable mixing tool. The disposable disc can be removed after each preparation or can be left inside the jar.

  • Type: Propeller Blade

Specifications

Capacity (Metric) 100 to 200 mL
Quantity 68/Pk.
Type Propeller Blade
Weight (Metric) 296 g
Dimensions (L x W x H) 14 x 2 x 3 in.
Weight (English) 0.65 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.