Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Combo Eyewear/Ear Plug Bulk Dispenser
SDP

Catalog No. 22000272
Change view
Click to view available options
Mounting:
Keyhole Slots
Magnetic
Includes:
Mounting Hardware
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Includes
22-000-272 Magnetic Mounting Hardware
22-000-271 Keyhole Slots Mounting Hardware
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-000-272 Supplier Poltex Supplier No. BLKEYEEARM
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combo bulk eyewear/ear plug dispenser holds and dispenses protective eyewear and ear plugs in separate compartments.

  • Holds and dispenses eyewear/ear plugs
  • Sliding lid on top helps to prevent dust accumulation
  • Durable PETG construction
  • Wall-mountable with powerful magnets or keyhole slots (mounting hardware not included)
  • Tape-mount sign holder sleeves on select models
  • Dimensions 8 x 18.5 x 13.3 in.

Specifications

Depth (English) 8 in.
Depth (Metric) 20.3 cm
For Use With (Application) Holds and Dispenses Eyewear and Ear Plugs
Height (English) 13.3 in.
Height (Metric) 33.7 cm
Holds Ear plugs and eyewear
Width (Metric) 46.9 cm
Width (English) 18.5 in.
Product Type Combo eyewear/Ear plug bulk dispenser
Material PETG
Mounting Magnetic
Includes Mounting Hardware
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.