Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Dual Element Heating Tapes (BWH-D)
SDP

Catalog No. 10068267
Change view
Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
3.1 m
Width (Metric):
13mm
25mm
Sensor Types:
J-Type
K-Type
Wattage:
156w
312w
468w
624w
780w
936w
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Sensor Types Wattage
10-068-267 3.1 m 13mm K-Type 780w
10-068-255 0.6 m 13mm J-Type 156w
10-068-256 1.2 m 13mm J-Type 312w
10-068-257 1.8 m 13mm J-Type 468w
10-068-258 2.4 m 13mm J-Type 624w
10-068-259 3.1 m 13mm J-Type 780w
10-068-260 0.6 m 25mm J-Type 312w
10-068-261 1.2 m 25mm J-Type 624w
10-068-262 1.8 m 13mm J-Type 936w
10-068-263 0.6 m 13mm K-Type 156w
10-068-264 1.2 m 13mm K-Type 312w
10-068-266 2.4 m 13mm K-Type 624w
10-068-265 1.8 m 13mm K-Type 468w
10-068-268 0.6 m 25mm K-Type 312w
10-068-269 1.2 m 25mm K-Type 624w
10-068-270 1.8 m 13mm K-Type 936w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 10-068-267 Supplier BriskHeat™ Supplier No. X2KBWH051100LD

Ideal for laboratory heating applications for apparatus, gas tubing, temporary heat, valves, and more. BriskHeat™ Dual Element Heating Tapes (BWH-D) are safe for use with glass and electrically conductive metal surfaces.

  • Dual-element high-temperature Samox™ heating tape with maximum exposure temperatures up to 1400°F (760°C)
  • Dual-element multi-stranded resistance wire heating element provides maximum flexibility and durability
  • Samox outer sheath provides electrical insulation for safe use with electrically conductive surfaces
  • Rapid thermal response provides accurate heat when needed
  • Available in a wide variety of length and width configurations
  • Includes 9 in. (230mm) long high temperature tie downs for safe and easy installation
  • Temperature controller required for safe operation of the product
  • Built-in 2-prong (NEMA1-15) molded plug design easily connects to your choice of temperature controlling device
  • 24 in. (610mm) power leads with: 120VAC: Standard 2-prong molded plug (NEMA 1-15), 240VAC: Bare wire connection

Certifications

CE Marked

Compliance

RoHS

Specifications

Length (Metric) 3.1 m
Voltage 120 V
Length (English) 10 ft.
Power Density 13.1w/in2 (0.020w/mm2)
Sensor Types K-Type
Wattage 780w
Width (English) 0.50 in.
Width (Metric) 13mm
Product Type Heating Tape
Temperature (Metric) 760°C
Temperature (English) 1400°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.