Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Dual Lock™ Reclosable Fastener

Catalog No. 19072003 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Clear
Adhesive Type:
Clear Acrylic
General Purpose
Rubber
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adhesive Type
19-072-003 Clear Clear Acrylic
19-072-009 Black Rubber
19-072-010 Black General Purpose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-072-003 Supplier 3M™ Supplier No. 7000051895
Add to Cart
Add to Cart
This item is not returnable. View return policy

3M™ Dual Lock™ Reclosable Fastener is the convenient alternative to traditional fastening methods, such as screws, nuts or bolts.

  • Mini pack version (1 in. x 4.9 yds.)
  • Great for small jobs, storage and easy dispensing
  • interlocking mushroom-shaped heads provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Designed to deliver a durable, reclosable fastening solution (which can be opened and closed multiple times) that bonds to a variety of substrates
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Bonds well to a variety of substrates including metals, glass and plastics such as acrylics, polycarbonate and ABS. For indoor and outdoor use.
Adhesive Type Clear Acrylic
Color Clear
Description Dispenses two strips
Dimensions (L x W) 5 yd. x 1 in.
Material Acrylic Adhesive
Model MP3560
Quantity 2/Pk., 5/Cs.
Temperature (English) Up to 220°F
Temperature (Metric) Up to 104°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.