Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dual Manufacturing Company Aluminum Dishes

Catalog No. 087201B
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
52 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-720-1B 52 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-720-1B Supplier Dual Manufacturing Company Supplier No. AD5125
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy guage aluminum construction

  • Protect samples during testing and storage
  • Straight sides and flat bottom
  • Snug fitting covers that fit either the top or bottom of dish for storage

Specifications

Bottom Shape Flat
Capacity (Metric) 52 mL
Material Aluminum
Shape Round
Type Dish
Volume (Metric) Working 50 mL
Height (Metric) 25.4 mm
Diameter (Metric) 50.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.