Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Dual Purpose Atomic Latent Print Powder
SDP

Catalog No. 22039001 Shop All Mopec Products
Change view
Click to view available options
Color:
Silver/Black
Silver/Gray
Silver/Red
Quantity:
2 oz.
8 oz.
16 oz.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
22-039-001 Silver/Red 16 oz.
22-038-993 Silver/Black 2 oz.
22-038-994 Silver/Black 8 oz.
22-038-995 Silver/Black 16 oz.
22-038-996 Silver/Gray 2 oz.
22-038-997 Silver/Gray 8 oz.
22-038-998 Silver/Gray 16 oz.
22-038-999 Silver/Red -
22-039-000 Silver/Red 8 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 22-039-001 Supplier Mopec Supplier No. FS735
Add to Cart
Add to Cart

They provide strong contrast on both light and dark backgrounds for more effective evidence development.

  • Construction
    • Smooth, non-caking formula and application
    • Moisture-free
  • Capacity
    • Available in 2, 8 or 16 oz. jars
  • Performance
    • Develops clear latent prints on multi-colored surfaces
    • Appears light on dark surfaces and dark on light surfaces
    • Enhances ridge detail visibility across varied backgrounds
  • Available color options
    • Silver/Black
    • Silver/Gray
    • Silver/Red

Specifications

Product Type Fingerprint Powder
Color Silver/Red
Quantity 16 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.