Learn More
Description
- Borosilicate glass construction for chemical resistance and durability
- Permanent amber markings for long-lasting, easy-to-read graduations
- Tuf-TempTM treatment reduces chipping at the tip and mouthpiece
- Accuracy printed on each pipet for quick reference
- Capacity marked below mouthpiece for fast size identification
Order Info
Available as PersonaPet™ personalized pipets
Compliance
Calibrated To Deliver/Blow Out (upper graduation) and To Contain (lower graduation).
Specifications
Specifications
| Accuracy | ±0.01 mL |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Volume (English) | 0.08 oz. |
| Color | Amber |
| Volume (Metric) | 2.5 mL |
| Type | Dual Purpose Pipet |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
