Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FISHERBRAND™ Dual-Purpose Pipets
SDP

Catalog No. 1138233M Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.2 mL
0.5 mL
1 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
10 mL
Accuracy:
±0.003 mL
±0.006 mL
±0.01 mL
±0.02 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy
11-382-33M 10 mL ±0.01 mL
11-382-33H 2.5 mL ±0.01 mL
11-382-33E 0.5 mL ±0.006 mL
11-382-33F 1 mL ±0.006 mL
11-382-33J 3 mL ±0.01 mL
11-382-33L 5 mL ±0.02 mL
11-382-33B 0.2 mL ±0.003 mL
11-382-33G 2 mL ±0.006 mL
11-382-33K 4 mL ±0.01 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-382-33M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from borosilicate glass with permanent amber graduations and Tuf-Temp™ treatment to reduce chipping, accuracy is printed on each pipet, with capacity marked below the mouthpiece for quick identification

  • Borosilicate glass construction for chemical resistance and durability
  • Permanent amber markings for long-lasting, easy-to-read graduations
  • Tuf-TempTM treatment reduces chipping at the tip and mouthpiece
  • Accuracy printed on each pipet for quick reference
  • Capacity marked below mouthpiece for fast size identification

Order Info

Available as PersonaPet™ personalized pipets

Compliance

Calibrated To Deliver/Blow Out (upper graduation) and To Contain (lower graduation).

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.01 mL
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Volume (English) 0.33 oz.
Color Clear
Volume (Metric) 10 mL
Type Dual Purpose Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.