Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Dual Range Free and Total Chlorine Test Kit
SDPSCI_ED

Catalog No. S72402 Shop All LaMotte Company Products
Change view
Click to view available options
Range:
Low: 0.1 to 10, High: 1 to 6 ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
S72402 Low: 0.1 to 10, High: 1 to 6 ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72402 Supplier LaMotte™ Supplier No. 331401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Octa-Slide - Colorimetric tests use eight color standards on a comparator block for one-by-one viewing against the reacted sample

  • Chlorine, Free and Total Kit, Dual Range - DPD method for Free Available Chlorine, Total Residual Chlorine and Combined Chlorine. Low range: 0.1 to 1.0ppm Cl; High range: 1.0 to 6.0ppm Cl. With two Chlorine Octa-Slide Bar (low range, high range). 100 tests per kit
  • Octa-slide color comparator included

Specifications

For Use With (Application) Measures for high and low ranges of chlorine in drinking water, food and beverage, industrial water boiling and cooling, laundry and sanitation, water and wastewater
No. of Tests 100
Range Low: 0.1 to 10, High: 1 to 6 ppm
Test Method DPD Reaction
Type Dual Range Free and Total Chlorine Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.