Learn More
Marketlab Dual Sided Floor Stand with Sign Holder
Description
- Holds both hand sanitizer dispenser and PPE dispensers
- Sign holder for 8.5 in. W x 11 in. H signage (Stop the Germs! sign included)
- Assembly hardware included
- Column - Quartz Beige Powder-Coated Aluminum
- Sign Holder - Clear PETG Plastic
- Ideal for public and private areas where hand sanitizing is encouraged
- Dispenses mountable automatic hand sanitizer dispensers no larger than 10.00 in. W
Specifications
Specifications
| Product Type | Face Mask Dispenser |
| Color | Beige |
| Material | Powder-coated Aluminum |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.