Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ DUALIE™ 2AA

Catalog No. 19165627 Shop All Streamlight Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-165-627 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-165-627 Supplier Streamlight™ Supplier No. 67751
Add to Cart
Add to Cart

The Dualie™ 2AA is an intrinsically safe, high performance, 2 AA battery powered dual function LED flashlight. The flashlight features a forward facing LED spot beam and a side facing LED flood light that can be used individually or at the same time for enhanced safety.

  • High Lumens=175
  • Run Time on High=15.00 hours
  • Run Time on Low=24.00 hours
  • Beam Distance=111 meters
  • Battery Type: AA Alkaline
  • Safety rated light
  • IPX4 water-resistant

Specifications

Weight (English) 1.9 oz.
Weight (Metric) 54 g
Color Yellow
Description Safety rated
Height (Metric) 2.5 cm
Length (Metric) 13.7 cm
Material Polymer resin
Width (Metric) 1.7 cm
Product Type Flashlight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.