Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Dualie 3AA Laser LED Flashlight with Red Laser

Catalog No. 19230291 Shop All Streamlight Products
Change view
Click to view available options
Light Source:
High Power LED, Red laser 640 to 650 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-230-291 High Power LED, Red laser 640 to 650 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-230-291 Supplier Streamlight™ Supplier No. 68760
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Dualie 3AA with Laser is for inspections and general industrial use. Targeting objects at a distance is easy with a forward facing white LED spot beam and laser pointer that can be used separately or at the same time.

  • White LED
  • 150 lumen spot beam goes 175 m
  • Light/Laser/Combo modes
  • Class I, Div. 1 rated
  • Durable corrosion proof polymer with a texture for a sure grip IP67 waterproof and dust-tight
  • Laser mode runs 70 hours
  • Rugged clip grabs onto shirts, pockets and gear

Specifications

Light Source High Power LED, Red laser 640 to 650 nm
Lighting Life 50,000 hr.
Weight (English) 6.8 oz.
Weight (Metric) 192.78 g
Battery Run Time 17 hours (LED only), 70 hours (Laser only), 12 hours (LED and Laser)
Battery Type AA Alkaline
Beam Distance 175 m
Certifications/Compliance Class I, II, Division 1, Groups A, B, C, D, E, F, G; Class III; CL I, ZN 0, IIC; Exia; T-Code: T4., MSHA Permissible Handheld Flashlight. Approval No. 20-A160001-0. Tested for Intrinsic Safety in Methane-Air mixtures only, Meets applicable European Community Directives
Color Yellow
Includes (3) AA alkaline batteries
Lens Material Polycarbonate
Lumen 150 lm
Material Polymer Resin
Output White LED and red laser
Warranty Limited lifetime warranty
Product Type Handheld Flashlight
Show More Show Less

Charge or replace batteries in fresh air only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.