Learn More
Description
- Low-Profile Design
- Soft Foam Ear Cups
- Folding Headband
- Individually Packaged
Specifications
Specifications
| Color | Black, Gray |
| ANSI S3.1974 | Yes |
| Cushion Material | Foam |
| Cushion Color | Black |
| For Use With (Application) | Construction, Energy and Utilities, General Manufacturing, Mining, Oil and Gas, Transportation |
| Model | DUPM8010 |
| Packaging Type | Poly bag |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 26 dB |
| Headband Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.