Learn More
Pyramex™ Ducks Unlimited™ Hearing and Safety Eyewear Combo Kit
Shop All Pyramex Safety Products ProductsDescription
- Convenient Combo Kit includes one pair of ear muffs and one pair of safety glasses
- Venture™ Eyewear features soft, adjustable, ventilated nose piece
- Eyewear frame is ventilated to prevent fogging
- Lens is scratch resistant
- Ear Muff features low-profile design with soft ear cups
- Fold-away padded headband for comfortability and easy storage
Specifications
Specifications
| Color | Black, Gray |
| ANSI S3.1974 | Yes |
| Cushion Material | Foam |
| Cushion Color | Black |
| For Use With (Application) | Variety of industrial and recreational applications. |
| Model | DUCOMBO5710 |
| Pairs per Package | 1 Ea. (Ear Muff/Safety Eyewear) |
| Noise Reduction Rating (NRR) | 26 dB |
| Product Type | Combo Kit |
| Headband Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.