Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Duct Markers: EXHAUST

Catalog No. p-7070660 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
13.25 x 2.25 in. (W x H)
20.5 x 4 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-112-025 13.25 x 2.25 in. (W x H)
19-112-033 20.5 x 4 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-025 Supplier Brady™ Supplier No. 98356
Only null left
Add to Cart
Add to Cart

Differentiate between different air systems. Brady™ Duct Markers are made of B-946 self-sticking vinyl.

  • Color-coded to differentiate between different air systems
  • With detachable arrows which can be applied in any direction
  • Made of Pressure Sensitive Vinyl (B-964)

Specifications

Description Abrasion and chemical resistant
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, Yellow
Format Die-cut
Material Vinyl (B-946)
Product Type Duct Marker
Display Text EXHAUST
Size (English) 13.25 x 2.25 in. (W x H)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.