Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Gorilla Heavy Duty Duct Tape, Black, 17 Mil, 1 in. x 10 yd.

Catalog No. NC0633779
Encompass_Preferred

This heavy-duty duct and repair tape features a triple-layer construction for long-lasting, reliable performance. Engineered with a double-thick rubber adhesive, a strong reinforced cloth backing, and a tough all-weather shell, it provides superior adhesion and durability for general maintenance and repair applications. The tape is designed for both indoor and outdoor use and resists moisture, ultraviolet light, and temperature extremes.

  • Adhesion to steel: 85 oz/in
  • Tensile strength: 50 lb/in
  • Thickness: 17 mil
  • Performance temperature range: 30°F to 150°F
  • Compliant with ASTM, ASTM D3330, and ASTM D3759 standards
  • Suitable for bonding to various surfaces including wood, stone, stucco, brick, metal, vinyl, and plastics
  • Moisture-resistant, UV-resistant, and high/low temperature-resistant

Catalog No. NC0633779 Supplier Grainger Supplier No. 16V093
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty duct and repair tape features a triple-layer construction for long-lasting, reliable performance. Engineered with a double-thick rubber adhesive, a strong reinforced cloth backing, and a tough all-weather shell, it provides superior adhesion and durability for general maintenance and repair applications. The tape is designed for both indoor and outdoor use and resists moisture, ultraviolet light, and temperature extremes.

  • Adhesion to steel: 85 oz/in
  • Tensile strength: 50 lb/in
  • Thickness: 17 mil
  • Performance temperature range: 30°F to 150°F
  • Compliant with ASTM, ASTM D3330, and ASTM D3759 standards
  • Suitable for bonding to various surfaces including wood, stone, stucco, brick, metal, vinyl, and plastics
  • Moisture-resistant, UV-resistant, and high/low temperature-resistant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.