Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger 3M Duct and Repair Tape, Vinyl Coated Cloth, Blue, 4 in. x 50 yd.

Catalog No. 502753783
Encompass_Preferred

This light-duty duct and repair tape features a vinyl-coated cloth backing with a rubber adhesive, designed for indoor applications in assembly, manufacturing, general maintenance, repair, safety, and warehouse environments. The tape offers moisture, abrasion, and corrosion resistance for reliable performance.

  • Backing material: Vinyl coated cloth
  • Adhesive material: Rubber
  • Tensile strength: 12.6 lb/in
  • Adhesion to steel: 15.4 oz/in
  • Thickness: 6.5 mil
  • Elongation: 135 %
  • Performance temperature: 40°F to 200°F
  • Dimensions: 4 in. wide by 50 yd long
  • Compliance standards: ASTM, ASTM D3330, ASTM D3652, and ASTM D3759

Catalog No. 50-275-3783 Supplier Grainger Supplier No. 15D153
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This light-duty duct and repair tape features a vinyl-coated cloth backing with a rubber adhesive, designed for indoor applications in assembly, manufacturing, general maintenance, repair, safety, and warehouse environments. The tape offers moisture, abrasion, and corrosion resistance for reliable performance.

  • Backing material: Vinyl coated cloth
  • Adhesive material: Rubber
  • Tensile strength: 12.6 lb/in
  • Adhesion to steel: 15.4 oz/in
  • Thickness: 6.5 mil
  • Elongation: 135 %
  • Performance temperature: 40°F to 200°F
  • Dimensions: 4 in. wide by 50 yd long
  • Compliance standards: ASTM, ASTM D3330, ASTM D3652, and ASTM D3759

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.