Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger 3M Duct Tape, 3903 Series, Embossed Vinyl, Green, 1 in. x 50 yd.

Catalog No. 502756021
Encompass_Preferred

This 3903 series light-duty duct tape is a green, single-sided, general-purpose adhesive tape featuring a vinyl-coated cloth backing. Designed for indoor use, it provides reliable performance in assembly, manufacturing, general maintenance, repair, safety, and warehouse environments. The tape offers resistance to moisture, abrasion, and corrosion, making it suitable for poly abatement, labeling, splicing, and temporary holding.

  • Adhesive type: Synthetic/natural rubber blend
  • Performance temperature range: 40 °F to 200 °F
  • Width: 1 in (25.4 mm)
  • Length: 50 yd (45.7 m)
  • Tensile strength: 12.6 lb/in
  • Standards met: ASTM, ASTM D3330, ASTM D3652, and ASTM D3759

Catalog No. 50-275-6021 Supplier Grainger Supplier No. 15C918
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 3903 series light-duty duct tape is a green, single-sided, general-purpose adhesive tape featuring a vinyl-coated cloth backing. Designed for indoor use, it provides reliable performance in assembly, manufacturing, general maintenance, repair, safety, and warehouse environments. The tape offers resistance to moisture, abrasion, and corrosion, making it suitable for poly abatement, labeling, splicing, and temporary holding.

  • Adhesive type: Synthetic/natural rubber blend
  • Performance temperature range: 40 °F to 200 °F
  • Width: 1 in (25.4 mm)
  • Length: 50 yd (45.7 m)
  • Tensile strength: 12.6 lb/in
  • Standards met: ASTM, ASTM D3330, ASTM D3652, and ASTM D3759

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.