Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Nashua Duct and Repair Tape, Brown, 11 mil, 3 in. x 60 yd.

Catalog No. 502757150
Encompass_Preferred

This professional-grade, medium-duty tape is engineered for demanding HVAC, construction, and manufacturing applications. It features a durable polyethylene-coated cloth backing paired with an aggressive natural rubber adhesive, providing reliable performance for sealing, bundling, and repair tasks. Designed to conform to irregular surfaces, this tape offers excellent adhesion and consistent tearability for a wide range of industrial environments.

  • Material: Polyethylene-coated cloth with rubber adhesive
  • Thickness: 11 mil
  • Temperature range: 40°F to 200°F
  • Tensile strength: 26 lb./in.
  • Adhesion to steel: 80 oz./in.
  • Key features: Chemical and solvent resistant, moisture-resistant, and curl-resistant
  • Standards: UL 723 and UL Listed

Catalog No. 50-275-7150 Supplier Grainger Supplier No. 15R440
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This professional-grade, medium-duty tape is engineered for demanding HVAC, construction, and manufacturing applications. It features a durable polyethylene-coated cloth backing paired with an aggressive natural rubber adhesive, providing reliable performance for sealing, bundling, and repair tasks. Designed to conform to irregular surfaces, this tape offers excellent adhesion and consistent tearability for a wide range of industrial environments.

  • Material: Polyethylene-coated cloth with rubber adhesive
  • Thickness: 11 mil
  • Temperature range: 40°F to 200°F
  • Tensile strength: 26 lb./in.
  • Adhesion to steel: 80 oz./in.
  • Key features: Chemical and solvent resistant, moisture-resistant, and curl-resistant
  • Standards: UL 723 and UL Listed

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.