Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Nashua Nuclear Grade Duct Tape, 13 mil, 48 mm x 55 m, 1 ea

Catalog No. 502756036
Encompass_Preferred

This premium grade nuclear duct tape is a 13 mil, polyethylene-coated cloth tape designed for demanding industrial applications, including securing gloves to sleeves and boots to pants. It features a natural rubber adhesive that provides aggressive adhesion to various surfaces, including extremely rough materials, and is suitable for both indoor and outdoor use. The tape is engineered for durability, offering high tensile strength and resistance to chemicals, moisture, and abrasion.

  • Material: Polyethylene-coated cloth backing
  • Adhesive: Natural rubber
  • Thickness: 13 mil
  • Tensile Strength: 50 lb/in
  • Adhesion to Steel: 95 oz/in
  • Performance Temperature: 40°F to 200°F
  • Standards: Meets ASME NQA-1 and NRC Reg 1.38 requirements; UL 723 tested

Catalog No. 50-275-6036 Supplier Grainger Supplier No. 15R437
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This premium grade nuclear duct tape is a 13 mil, polyethylene-coated cloth tape designed for demanding industrial applications, including securing gloves to sleeves and boots to pants. It features a natural rubber adhesive that provides aggressive adhesion to various surfaces, including extremely rough materials, and is suitable for both indoor and outdoor use. The tape is engineered for durability, offering high tensile strength and resistance to chemicals, moisture, and abrasion.

  • Material: Polyethylene-coated cloth backing
  • Adhesive: Natural rubber
  • Thickness: 13 mil
  • Tensile Strength: 50 lb/in
  • Adhesion to Steel: 95 oz/in
  • Performance Temperature: 40°F to 200°F
  • Standards: Meets ASME NQA-1 and NRC Reg 1.38 requirements; UL 723 tested

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.