Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger 3M Duct Cloth Tape, Vinyl, Red, 4 in. x 50 yd.

Catalog No. 502755661
Encompass_Preferred

This duct cloth tape is designed for a variety of general maintenance and industrial applications requiring reliable adhesion and durability. Constructed with a vinyl backing and rubber adhesive, this tape is suitable for color coding, moisture protection, and sealing tasks.

  • Features a durable vinyl backing and rubber adhesive system
  • Suitable for applications including color coding, moisture protection, and sealing
  • Measures 4 in. (101.60 mm) wide by 150 ft. (45.7 m) long
  • Offers a maximum service temperature of 199 °F (93 °C)
  • Features a thickness of 6.5 mils (0.165 mm)
  • Lead free and RoHS compliant

Catalog No. 50-275-5661 Supplier Grainger Supplier No. 15D156
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This duct cloth tape is designed for a variety of general maintenance and industrial applications requiring reliable adhesion and durability. Constructed with a vinyl backing and rubber adhesive, this tape is suitable for color coding, moisture protection, and sealing tasks.

  • Features a durable vinyl backing and rubber adhesive system
  • Suitable for applications including color coding, moisture protection, and sealing
  • Measures 4 in. (101.60 mm) wide by 150 ft. (45.7 m) long
  • Offers a maximum service temperature of 199 °F (93 °C)
  • Features a thickness of 6.5 mils (0.165 mm)
  • Lead free and RoHS compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.