Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Nashua Nuclear Grade Duct Tape, Medium Duty, White, 1 7/8 in. x 60 yd., 1 ea.

Catalog No. 502756291
Encompass_Preferred

This medium-duty, nuclear-grade duct tape features a polyethylene-coated cloth backing and an aggressive natural rubber adhesive designed for demanding applications in harsh environments, such as nuclear power plants, shipyards, and steel mills. Engineered to resist corrosion and provide superior holding power, it is suitable for bundling, hanging, sealing, and seaming tasks. The tape offers a balance of tensile strength and tearability, conforms well to irregular surfaces, and is designed to adhere to a wide variety of surfaces including rough materials.

  • Adhesive type: Natural rubber
  • Adhesion to steel: 80 oz./in.
  • Tensile strength: 26 lb/in.
  • Thickness: 11 mil
  • Elongation: 20%
  • Operating temperature range: 40°F to 200°F
  • Complies with ASME NQA-1 and NRC Reg 1.38 standards
  • Features easy unwind, curl resistance, and straight tear properties

Catalog No. 50-275-6291 Supplier Grainger Supplier No. 15R444
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This medium-duty, nuclear-grade duct tape features a polyethylene-coated cloth backing and an aggressive natural rubber adhesive designed for demanding applications in harsh environments, such as nuclear power plants, shipyards, and steel mills. Engineered to resist corrosion and provide superior holding power, it is suitable for bundling, hanging, sealing, and seaming tasks. The tape offers a balance of tensile strength and tearability, conforms well to irregular surfaces, and is designed to adhere to a wide variety of surfaces including rough materials.

  • Adhesive type: Natural rubber
  • Adhesion to steel: 80 oz./in.
  • Tensile strength: 26 lb/in.
  • Thickness: 11 mil
  • Elongation: 20%
  • Operating temperature range: 40°F to 200°F
  • Complies with ASME NQA-1 and NRC Reg 1.38 standards
  • Features easy unwind, curl resistance, and straight tear properties

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.