Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Tapecase 175 Duct Tape, Uncoated Cotton Cloth, 3/4 in, 60 yd, 1 ea

Catalog No. 502753669
Encompass_Preferred

This continuous roll of white, standard-duty duct tape features an uncoated cotton cloth backing with a rubber adhesive, designed for versatile indoor and outdoor use. It is engineered for industrial applications including tying, bundling, holding, and general maintenance.

  • Backing construction: Uncoated cotton cloth
  • Adhesive material: Rubber
  • Tensile strength: 36 lb/in
  • Adhesion to steel: 32 oz/in
  • Thickness: 10.5 mil
  • Voltage rating: 600 V
  • Maximum performance temperature: 200 °F
  • Corrosion-resistant properties
  • Single-sided adhesive format

Catalog No. 50-275-3669 Supplier Grainger Supplier No. 15C775
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This continuous roll of white, standard-duty duct tape features an uncoated cotton cloth backing with a rubber adhesive, designed for versatile indoor and outdoor use. It is engineered for industrial applications including tying, bundling, holding, and general maintenance.

  • Backing construction: Uncoated cotton cloth
  • Adhesive material: Rubber
  • Tensile strength: 36 lb/in
  • Adhesion to steel: 32 oz/in
  • Thickness: 10.5 mil
  • Voltage rating: 600 V
  • Maximum performance temperature: 200 °F
  • Corrosion-resistant properties
  • Single-sided adhesive format

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.