Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger 3M Duct Tape, Light Duty, Vinyl Coated Cloth, Yellow, 4 in x 50 yd

Catalog No. 502754029
Encompass_Preferred

This general-purpose, light-duty duct tape features a rubber-based adhesive and an embossed vinyl-coated cloth backing. Designed for indoor use, it provides a reliable solution for various industrial and maintenance applications, offering moisture, abrasion, and corrosion resistance.

  • Adhesive material: Rubber
  • Backing material: Vinyl coated cloth
  • Tape thickness: 6.5 mil
  • Tensile strength: 12.6 lb/in
  • Elongation: 135 %
  • Adhesion to steel: 15.4 oz/in
  • Service temperature range: 40°F to 200°F
  • Hand-tearable for convenient application
  • Designed for indoor assembly, manufacturing, and general repair

Catalog No. 50-275-4029 Supplier Grainger Supplier No. 15D158
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This general-purpose, light-duty duct tape features a rubber-based adhesive and an embossed vinyl-coated cloth backing. Designed for indoor use, it provides a reliable solution for various industrial and maintenance applications, offering moisture, abrasion, and corrosion resistance.

  • Adhesive material: Rubber
  • Backing material: Vinyl coated cloth
  • Tape thickness: 6.5 mil
  • Tensile strength: 12.6 lb/in
  • Elongation: 135 %
  • Adhesion to steel: 15.4 oz/in
  • Service temperature range: 40°F to 200°F
  • Hand-tearable for convenient application
  • Designed for indoor assembly, manufacturing, and general repair

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.