Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Hi-Tech Duravent Industrial Ducting Hose, Vinyl/Laminate, 3 in. Dia., 25 ft. Lg., 1 ea.

Catalog No. 502782930
Encompass_Preferred

This industrial ducting hose is designed for efficient dust collection and fume removal. Constructed from vinyl/laminate with a wire helix reinforcement, it offers a durable and flexible solution for various environmental control applications. The hose is flame-retardant and engineered to resist ozone, UV rays, and mildew.

  • Inside diameter of 3 in.
  • Length of 25 ft.
  • Maximum working pressure of 23 psi at 70°F.
  • Bend radius of 2.7 in.
  • Vacuum rating of 27.00 in. Hg.
  • Operating temperature range of -20°F to 180°F.
  • Features 2 plies.
  • Complies with UL-94V-0 standards.
  • Suitable for dust, fumes, and chips and shavings.
  • Color is blue.

Catalog No. 50-278-2930 Supplier Grainger Supplier No. 19RT26
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This industrial ducting hose is designed for efficient dust collection and fume removal. Constructed from vinyl/laminate with a wire helix reinforcement, it offers a durable and flexible solution for various environmental control applications. The hose is flame-retardant and engineered to resist ozone, UV rays, and mildew.

  • Inside diameter of 3 in.
  • Length of 25 ft.
  • Maximum working pressure of 23 psi at 70°F.
  • Bend radius of 2.7 in.
  • Vacuum rating of 27.00 in. Hg.
  • Operating temperature range of -20°F to 180°F.
  • Features 2 plies.
  • Complies with UL-94V-0 standards.
  • Suitable for dust, fumes, and chips and shavings.
  • Color is blue.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.