Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Hi-Tech Duravent Industrial Ducting Hose, 4 in. ID, 25 ft. Length, PVC, Wire Helix, Blue, 1 ea.

Catalog No. 502783049
Encompass_Preferred

This industrial ducting hose features a durable PVC construction reinforced with a wire helix, providing an economical and high-performance solution for ventilation, dust collection, and fume removal applications. Designed for flexibility, this hose offers tight bending characteristics and resistance to ozone, UV rays, and mildew.

  • Construction features a 2-ply vinyl and laminate material with a wire helix reinforcement
  • Temperature range of -20°F to 180°F
  • Maximum working pressure of 18 psi at 70°F
  • Vacuum rating of 25.00 in Hg
  • Bend radius of 3.4 in
  • Flame-retardant material meeting UL-94V-0 standards
  • Resistant to chemicals, oils, grease, and water
  • Suitable for handling chips, shavings, dust, and chemical fumes

Catalog No. 50-278-3049 Supplier Grainger Supplier No. 19RT27
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This industrial ducting hose features a durable PVC construction reinforced with a wire helix, providing an economical and high-performance solution for ventilation, dust collection, and fume removal applications. Designed for flexibility, this hose offers tight bending characteristics and resistance to ozone, UV rays, and mildew.

  • Construction features a 2-ply vinyl and laminate material with a wire helix reinforcement
  • Temperature range of -20°F to 180°F
  • Maximum working pressure of 18 psi at 70°F
  • Vacuum rating of 25.00 in Hg
  • Bend radius of 3.4 in
  • Flame-retardant material meeting UL-94V-0 standards
  • Resistant to chemicals, oils, grease, and water
  • Suitable for handling chips, shavings, dust, and chemical fumes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.