Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Haier Wall Mount Heat Pump System, 12,000 BTU, 208/230V, 1 ea

Catalog No. 5000509514
Encompass

This ductless split air conditioning system with integrated heat pump functionality provides reliable temperature control for residential or commercial indoor environments. It features an energy-efficient design with an inverter-driven compressor, supporting flexible cooling and heating across a broad operating temperature range.

  • Rated cooling capacity of 11,900 BTU with an efficiency rating of 20.0 SEER
  • Rated heating capacity of 12,600 BTU with an HSPF of 10.0
  • Operating range for cooling from 5°C to 46°C and heating from -15°C to 24°C
  • Includes a DC inverter-driven rotary compressor and blue fin heat exchanger technology
  • Operates on a 208/230V, 1-phase, 60 Hz power supply
  • Includes a remote controller for system management
  • Supports pipe lengths up to 15.24 m (50 ft) with a maximum height difference of 10.06 m (33 ft)

Catalog No. 50-005-09514 Supplier MSC Supplier No. 89531487
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ductless split air conditioning system with integrated heat pump functionality provides reliable temperature control for residential or commercial indoor environments. It features an energy-efficient design with an inverter-driven compressor, supporting flexible cooling and heating across a broad operating temperature range.

  • Rated cooling capacity of 11,900 BTU with an efficiency rating of 20.0 SEER
  • Rated heating capacity of 12,600 BTU with an HSPF of 10.0
  • Operating range for cooling from 5°C to 46°C and heating from -15°C to 24°C
  • Includes a DC inverter-driven rotary compressor and blue fin heat exchanger technology
  • Operates on a 208/230V, 1-phase, 60 Hz power supply
  • Includes a remote controller for system management
  • Supports pipe lengths up to 15.24 m (50 ft) with a maximum height difference of 10.06 m (33 ft)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.