Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Non Woven Sponges

Catalog No. 22415493
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Product Type:
Clinisorb Dressing Sponge
Dressing Sponge
Dressing Sponge, X-ray Detectable
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type
22-415-493 4 x 4 in. Clinisorb Dressing Sponge
22-415-494 2 x 2 in. Clinisorb Dressing Sponge
22-415-492 3 x 3 in. Clinisorb Dressing Sponge
22-415-511 3 x 3 in. Dressing Sponge
22-415-510 2 x 2 in. Dressing Sponge
22-415-491 4 x 4 in. Dressing Sponge
22-415-512 4 x 4 in. Dressing Sponge, X-ray Detectable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-415-493 Supplier Dukal™ Supplier No. 2104
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multi-purpose sponges ideal for general wound care and applying ointments

Specifications

Material Non-woven Rayon/Polyester
Product Type Clinisorb Dressing Sponge
Sterility Non-sterile
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (Metric) 101.6 mm
Width (English) 4 in.
Quantity 200 Pk.
Dimensions (L x W) 4 x 4 in.
For Use With (Application) General woundcare and esthetic procedures
Latex Free Yes
Thickness 4-Ply
Absorbancy Standard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.