Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Nonsterile Gauze Sponges

Catalog No. 22415490
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Thickness:
12-Ply
8-Ply
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness
22-415-490 2 x 2 in. 8-Ply
22-415-496 4 x 4 in. 8-Ply
22-415-497 4 x 4 in. 12-Ply
22-415-495 3 x 3 in. 12-Ply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-415-490 Supplier Dukal™ Supplier No. 2085
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for a number of applications including general cleaning, dressings, prepping, packing and debriding wounds.

Specifications

Material Woven Cotton
Product Type Gauze Sponge
Sterility Non-sterile
Length (English) 2 in.
Length (Metric) 50.8 mm
Width (Metric) 50.8 mm
Width (English) 2 in.
Quantity 200 Pk.
Dimensions (L x W) 2 x 2 in.
For Use With (Application) Esthetic spa treatment, general cleaning, dressings, prepping, packing and debriding wounds
Color White
Latex Free Yes
Thickness 8-Ply
Absorbancy Standard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.