Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Dumont Forceps
SDP

Catalog No. 10001964 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Corneal Dumont Forceps
Dumont Cross Action Forceps
Dumont Forceps
Dumont Oblique SS Forceps
Dumont SS Forceps
Heavy Dumont SS Forceps
Long Dumont SS Forceps
Mini Dumont Forceps
Super Fine Dumont Forceps
Size:
No. 1
No. 2
No. 3
No. 3C
No. 4
No. 5
No. 5, 0. tip = 0.10 x 0.06 mm
No. 5, 45deg.
No. 5, tip 0.05 x 0.01 mm
No. 5, tip 0.05 x 0.01mm
No. 5, tip 10 x 0.06 mm
No. 5, tip = 0.05 x .01 mm
No. 5,Tip Size 0.025 x 0.005 mm
No. 5/15
No. 5/45
No. 5/90
No. 55
No. 5A
No. 6
No. 7
No. M3, Tip Size 0.08 x 0.04mm
No. N5
No. N7
No. PP
No. PP, 45 deg.
No. PP, Tip Size 0.30 x 0.30 mm
No. SS/45
No.7S
Material:
Biologie
Carbon Steel
DUMOSTAR
DUMOSTAR (biolog)
DUMOXEL
INOX
Stainless-steel
Titanium
48 product options available for selection
Product selection table with 48 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Size Material
10-001-964 Corneal Dumont Forceps No. PP, Tip Size 0.30 x 0.30 mm INOX
10-001-105 Dumont SS Forceps No. 1 Stainless-steel
10-001-107 Dumont SS Forceps No. 3 Stainless-steel
10-001-108 Dumont SS Forceps No. 4 Stainless-steel
10-001-109 Dumont SS Forceps No. 5 Stainless-steel
10-001-110 Dumont SS Forceps No. 7 Stainless-steel
10-001-111 Dumont SS Forceps No. 5/90 Stainless-steel
10-001-112 Dumont Oblique SS Forceps No. 5A Stainless-steel
10-001-113 Dumont Forceps No. 1 INOX
10-001-114 Long Dumont SS Forceps No. SS/45 Stainless-steel
10-001-115 Heavy Dumont SS Forceps No. PP Stainless-steel
10-001-116 Heavy Dumont SS Forceps No. PP, 45 deg. Stainless-steel
10-001-117 Dumont SS Forceps No.7S Stainless-steel
10-001-118 Dumont Forceps No. 1 DUMOSTAR
10-001-119 Dumont Forceps No. 2 INOX
10-001-120 Dumont Forceps No. 2 DUMOSTAR
10-001-121 Dumont Forceps No. 3C DUMOSTAR
10-001-122 Dumont Forceps No. 3 INOX
10-001-124 Dumont Cross Action Forceps No. N5 INOX
10-001-125 Dumont Cross Action Forceps No. N7 INOX
10-001-126 Dumont Forceps No. 3C INOX
10-001-127 Dumont Forceps No. 3 DUMOSTAR
10-001-128 Dumont Forceps No. 3 DUMOSTAR (biolog)
10-001-129 Dumont Forceps No. 5 INOX
10-001-130 Dumont Forceps No. 5/15 INOX
10-001-131 Dumont Forceps No. 4 INOX
10-001-132 Dumont Forceps No. 4 DUMOSTAR
10-001-133 Dumont Forceps No. 4 DUMOSTAR (biolog)
10-001-134 Dumont Forceps No. 5, tip 0.05 x 0.01mm INOX
10-001-135 Dumont Forceps No. 5, 45deg. INOX
10-001-136 Dumont Forceps No. 5, 0. tip = 0.10 x 0.06 mm DUMOXEL
10-001-137 Dumont Forceps No. 55 INOX
10-001-139 Dumont Forceps No. 5 DUMOSTAR
10-001-140 Dumont Forceps No. 5 DUMOSTAR (biolog)
10-001-141 Dumont Forceps No. 6 INOX
10-001-142 Dumont Forceps No. 5 Carbon Steel
10-001-143 Dumont Forceps No. 7 DUMOXEL
10-001-144 Dumont Forceps No. 7 Titanium
10-001-148 Dumont Forceps No. 7 INOX
10-001-149 Dumont Forceps No. 5, tip 0.05 x 0.01 mm Titanium
10-001-150 Dumont Forceps No. 5, tip 10 x 0.06 mm Titanium
10-001-151 Dumont Forceps No. 5/45 DUMOXEL
10-001-152 Dumont Forceps No. 5, tip = 0.05 x .01 mm DUMOXEL
10-001-153 Dumont Forceps No. 7 DUMOSTAR
10-001-154 Dumont Forceps No. 7 Biologie
10-001-156 Dumont Forceps No. 55 DUMOXEL
10-001-959 Mini Dumont Forceps No. M3, Tip Size 0.08 x 0.04mm INOX
10-001-963 Super Fine Dumont Forceps No. 5,Tip Size 0.025 x 0.005 mm INOX
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 48 options available.
48 options
Catalog No. 10-001-964 Supplier Stoelting™ Supplier No. 5210015C
Add to Cart
Add to Cart

Specifications

For Use With (Application) Neuroscience
Size No. PP, Tip Size 0.30 x 0.30 mm
Material INOX
Model Corneal Dumont Forceps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.