Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 1, Electronic, Antimagnetic, Epoxy Coated Finish, 120 mm OAL
SDP

Catalog No. 5024227
Encompass_Preferred

Style 1 tweezers have strong tips. Good resistance to corrosion, 80% antimagnetic but not as hard as Inox. Temperatures of 400 deg C. Autoclave sterilize at 270 deg C.
Grade: Electronic
Material: Antimagnetic
Finish: Epoxy Coated
OAL: 120 mm
Tip width: 0.2 mm

Catalog No. 50-242-27 Supplier Electron Microscopy Sciences Supplier No. 03041CO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Style 1 tweezers have strong tips. Good resistance to corrosion, 80% antimagnetic but not as hard as Inox. Temperatures of 400 deg C. Autoclave sterilize at 270 deg C.
Grade: Electronic
Material: Antimagnetic
Finish: Epoxy Coated
OAL: 120 mm
Tip width: 0.2 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.