Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 12, Electronic, Nickel, Epoxy Coated Finish, 120 mm OAL
SDP

Catalog No. 5024255
Encompass_Preferred

Thin tip tweezers are ideal to manipulate delicate pieces. Made of nickel a 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. lt is widely appreciated as it does not damage the components handled by it. 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. It does not damage the components handled by it.
Grade: Electronic
Material: Nickel
Finish: Epoxy Coated
OAL: 120 mm
Tip width: 0.17 mm

Catalog No. 50-242-55 Supplier Electron Microscopy Sciences Supplier No. 030512NICO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thin tip tweezers are ideal to manipulate delicate pieces. Made of nickel a 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. lt is widely appreciated as it does not damage the components handled by it. 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. It does not damage the components handled by it.
Grade: Electronic
Material: Nickel
Finish: Epoxy Coated
OAL: 120 mm
Tip width: 0.17 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.