Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Straight Positive Action Style 2, Medical, Inox 08, Mirror Polished Finish, 120 mm OAL
SDP

Catalog No. 5024131
Encompass_Preferred

Style 2 tweezers have strong tips. Made of Inox 08, a medical stainless steel composed of C, Mn, Cr, Mo and V that provides an excellent resistance to corrosion and a good resistance to salt. Although not as hard as Carbon steels, Inox 08 offers excellent resistance to corrosion. This magnetic alloy supports temperatures of around 400 degree C (DIN 50914) and is suitable for autoclave sterilization at 180 degree C.
Grade: Medical
Material: Inox 08
Finish: Mirror Polished
OAL: 120 mm
Tip width: 0.34 mm

Catalog No. 50-241-31 Supplier Electron Microscopy Sciences Supplier No. 72874D
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Style 2 tweezers have strong tips. Made of Inox 08, a medical stainless steel composed of C, Mn, Cr, Mo and V that provides an excellent resistance to corrosion and a good resistance to salt. Although not as hard as Carbon steels, Inox 08 offers excellent resistance to corrosion. This magnetic alloy supports temperatures of around 400 degree C (DIN 50914) and is suitable for autoclave sterilization at 180 degree C.
Grade: Medical
Material: Inox 08
Finish: Mirror Polished
OAL: 120 mm
Tip width: 0.34 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.