Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Mini Tweezers Style M5, Matt, Inox 02, 83 mm OAL
SDP

Catalog No. 5024280
Encompass_Preferred

Type 5 mini tweesers with super thin tips. The tweezers are made from antimagnetic steel and are epoxy coated. Antimagnetic is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Standard magnetic stainless steel composed of C, Mn, Cr and Si. Not as hard as carbon steels. Resist Temperatures of 400°C. Cannot be sterilized.
Finish: Matt
Material: Inox 02
OAL: 83 mm
Tip width: 0.1 mm
Tip thickness: 0.06 mm

Catalog No. 50-242-80 Supplier Electron Microscopy Sciences Supplier No. 0302M5SPS
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Type 5 mini tweesers with super thin tips. The tweezers are made from antimagnetic steel and are epoxy coated. Antimagnetic is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Standard magnetic stainless steel composed of C, Mn, Cr and Si. Not as hard as carbon steels. Resist Temperatures of 400°C. Cannot be sterilized.
Finish: Matt
Material: Inox 02
OAL: 83 mm
Tip width: 0.1 mm
Tip thickness: 0.06 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.