Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont EDS Tweezers Style SS135 SA Epoxy Coated Antimagnetic, 135 mm OAL
SDP

Catalog No. 5024286
Encompass_Preferred

The tweezers have long narrow shanks and thin tips. The tweezers are made from antimagnetic steel and are epoxy coated. Antimagnetic is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Good resistance to corrosion, 80% antimagnetic but not as hard as Inox. Temperatures of 400°C. Autoclave sterilize at 270°C.
Finish: Epoxy Coated
Material: Antimagnetic
OAL: 135 mm
Tip width: 0.2 mm
Tip thickness: 0.12 mm

Catalog No. 50-242-86 Supplier Electron Microscopy Sciences Supplier No. 0304SSSAESDCO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The tweezers have long narrow shanks and thin tips. The tweezers are made from antimagnetic steel and are epoxy coated. Antimagnetic is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Good resistance to corrosion, 80% antimagnetic but not as hard as Inox. Temperatures of 400°C. Autoclave sterilize at 270°C.
Finish: Epoxy Coated
Material: Antimagnetic
OAL: 135 mm
Tip width: 0.2 mm
Tip thickness: 0.12 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.