Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 0, Biological, Inox 08, Polished Finish, 115 mm OAL
SDP

Catalog No. 5024126
Encompass_Preferred

Style 0 tweezers have a Geneva pattern and thin tips. Medical stainless steel with excellent resistance to corrosion and good resistance to salt. Magnetic. Autoclave sterilize at 180 deg C.
Grade: Biological
Material: Inox 08
Finish: Polished
OAL: 115 mm
Tip width: 0.08 mm

Catalog No. 50-241-26 Supplier Electron Microscopy Sciences Supplier No. 02080PO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Style 0 tweezers have a Geneva pattern and thin tips. Medical stainless steel with excellent resistance to corrosion and good resistance to salt. Magnetic. Autoclave sterilize at 180 deg C.
Grade: Biological
Material: Inox 08
Finish: Polished
OAL: 115 mm
Tip width: 0.08 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.