Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 11, Electronic, Nickel, Polished Finish, 120 mm OAL
SDP

Catalog No. 5024253
Encompass_Preferred

Style 11 tweezers have strong tips are ideal to manipulate delicate pieces. Nickel is a 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. lt is widely appreciated as it does not damage the components handled by it. 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. It does not damage the components handled by it.
Grade: Electronic
Material: Nickel
Finish: Polished
OAL: 120 mm
Tip width: 0.24 mm

Catalog No. 50-242-53 Supplier Electron Microscopy Sciences Supplier No. 030511NIPO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Style 11 tweezers have strong tips are ideal to manipulate delicate pieces. Nickel is a 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. lt is widely appreciated as it does not damage the components handled by it. 100% antimagnetic alloy composed of Cu, Ni, Mn and Zn. It does not damage the components handled by it.
Grade: Electronic
Material: Nickel
Finish: Polished
OAL: 120 mm
Tip width: 0.24 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.