Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 3, Biological, Inox 08, Polished Finish, 120 mm OAL
SDP

Supplier:  Electron Microscopy Sciences 72691D

Encompass_Preferred

Style 3 tweezers have thin tips. Medical stainless steel with excellent resistance to corrosion and good resistance to salt. Magnetic. Autoclave sterilize at 180 deg C.
Grade: Biological
Material: Inox 08
Finish: Polished
OAL: 120 mm
Tip width: 0.17 mm

Catalog No. 50-241-34


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.