Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 4, High Precision, Dumoxel, Polished Finish, 110 mm OAL
SDP

Catalog No. 5024099
Encompass_Preferred

Style 4 tweezers have very thin tips. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: High Precision
Material: Dumoxel
Finish: Polished
OAL: 110 mm
Tip width: 0.13 mm

Catalog No. 50-240-99 Supplier Electron Microscopy Sciences Supplier No. 01034PO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Style 4 tweezers have very thin tips. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: High Precision
Material: Dumoxel
Finish: Polished
OAL: 110 mm
Tip width: 0.13 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.