Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 00, High Precision, Dumoxel, Polished Finish, 115 mm OAL
SDP

Catalog No. 5024075
Encompass_Preferred

The tweezers have a Geneva pattern, strong tips, heavy body.

Dumoxel is composed of C, Cr, Ni, Mo and Cu and offers the best in resistance to corrosion thanks to its high concentration of molybdenum and chromium. Dumoxel also guarantees an excellent resistance to sulphuric environments, hydrochloric acid, as well as to all other mineral and organic acids. Dumoxel is 95% antimagnetic, resistant up to temperatures of around 400 degree C (DIN 50 914) and is suitable for autoclave sterilization at 270 degree C.
Grade: High Precision
Material: Dumoxel
Finish: Polished
OAL: 115 mm
Tip width: 0.45 mm

Catalog No. 50-240-75 Supplier Electron Microscopy Sciences Supplier No. 010300PO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The tweezers have a Geneva pattern, strong tips, heavy body.

Dumoxel is composed of C, Cr, Ni, Mo and Cu and offers the best in resistance to corrosion thanks to its high concentration of molybdenum and chromium. Dumoxel also guarantees an excellent resistance to sulphuric environments, hydrochloric acid, as well as to all other mineral and organic acids. Dumoxel is 95% antimagnetic, resistant up to temperatures of around 400 degree C (DIN 50 914) and is suitable for autoclave sterilization at 270 degree C.
Grade: High Precision
Material: Dumoxel
Finish: Polished
OAL: 115 mm
Tip width: 0.45 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.