Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 2A, High Precision, Dumoxel, Polished Finish, 120 mm OAL
SDP

Catalog No. 5024091
Encompass_Preferred

Style 2A tweezers have flat rounded tips. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: High Precision
Material: Dumoxel
Finish: Polished
OAL: 120 mm
Tip width: 1.5 mm

Catalog No. 50-240-91 Supplier Electron Microscopy Sciences Supplier No. 01032APO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Style 2A tweezers have flat rounded tips. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: High Precision
Material: Dumoxel
Finish: Polished
OAL: 120 mm
Tip width: 1.5 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.