Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 3C, High Precision, Dumostar, Polished Finish, 110 mm OAL
SDP

Catalog No. 5024095
Encompass_Preferred

Style 3C tweezers have short, thin tips. Dumostar is more elastic and resistant to corrosion from sea water, HCl, H3PO4, HNO3, H2SO4 and temperatures of 550 deg C. Non-magnetic.
Grade: High Precision
Material: Dumostar
Finish: Polished
OAL: 110 mm
Tip width: 0.17 mm

Catalog No. 50-240-95 Supplier Electron Microscopy Sciences Supplier No. 01093CPO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Style 3C tweezers have short, thin tips. Dumostar is more elastic and resistant to corrosion from sea water, HCl, H3PO4, HNO3, H2SO4 and temperatures of 550 deg C. Non-magnetic.
Grade: High Precision
Material: Dumostar
Finish: Polished
OAL: 110 mm
Tip width: 0.17 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.