Learn More
Electron Microscopy Sciences Dumont Tweezers Positive Action Style 3C, Biological, Inox 08, Polished Finish, 110 mm OAL

Supplier: Electron Microscopy Sciences 72681DZ
Style 3C tweezers have short, thin tips. Medical stainless steel with excellent resistance to corrosion and good resistance to salt. Magnetic. Autoclave sterilize at 180 deg C.
Grade: Biological
Material: Inox 08
Finish: Polished
OAL: 110 mm
Tip width: 0.08 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.