Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Negative Action Style N7AC, Biological, Inox 02, Polished Finish, 115 mm OAL
SDP

Catalog No. 5024219
Encompass_Preferred

Anti-capillary, type 7 N7AC tweezers have super thin tips. Standard magnetic stainless steel composed of C, Mn, Cr and Si. Not as hard as carbon steels. Resist Temperatures of 400 deg C. Cannot be sterilized.
Grade: Biological
Material: Inox 02
Finish: Polished
OAL: 115 mm
Tip width: 0.09 mm

Catalog No. 50-242-19 Supplier Electron Microscopy Sciences Supplier No. 0202N7ACPO
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Anti-capillary, type 7 N7AC tweezers have super thin tips. Standard magnetic stainless steel composed of C, Mn, Cr and Si. Not as hard as carbon steels. Resist Temperatures of 400 deg C. Cannot be sterilized.
Grade: Biological
Material: Inox 02
Finish: Polished
OAL: 115 mm
Tip width: 0.09 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.