Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dunlop Protective Footwear Hip Wader, PVC, Size 10, 1 ea

Catalog No. 5000685465
Encompass

This hip wader features a high-leg boot design for extended protection and durability. Constructed from PVC with a steel toe, it is suitable for various demanding environments.

  • Footwear style: high-leg boot
  • Wader type: hip wader
  • Toe type: steel
  • Gender: men's
  • Size: 10
  • Color: black
  • Material: PVC
  • Sole type: non-slip
  • Outsole material: PVC
  • Standards: ASTM F2413-11 M I/75 C/75 EH
  • Shoe width: medium
  • Closure type: pull-on
  • Resistance features: waterproof, cold protection

Catalog No. 50-006-85465 Supplier MSC Supplier No. 60932993
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hip wader features a high-leg boot design for extended protection and durability. Constructed from PVC with a steel toe, it is suitable for various demanding environments.

  • Footwear style: high-leg boot
  • Wader type: hip wader
  • Toe type: steel
  • Gender: men's
  • Size: 10
  • Color: black
  • Material: PVC
  • Sole type: non-slip
  • Outsole material: PVC
  • Standards: ASTM F2413-11 M I/75 C/75 EH
  • Shoe width: medium
  • Closure type: pull-on
  • Resistance features: waterproof, cold protection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.