Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Duo Storage Work bench
GSA_VASCI_ED

Catalog No. S42467 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S42467 Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42467 Supplier Diversified Spaces™ Supplier No. WW330VM
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Used for storing different types of items. Diversified Spaces™™ Dual Storage Workbench is designed to be used by four people.

  • Constructed from solid maple and maple veneer
  • Art bench has 137.16D x 162.56W x 5.71cm H (54 x 64 x 2.25 in.) thick maple top
  • One side of workbench enables storage for flat items like paper or metal sheets
  • Dovetailed six drawers have full extension glides
  • Two lockable doors on opposite side has adjustable shelf inside storage cabinet
  • Wood is finished with durable chemical resistant non-emitting UV finish
  • SEFA compliant and MAS Certified Green

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Dual Storage Workbench
Color Maple
Width (Metric) Drawer 55.8 cm
Depth (Metric) Drawer 81.28 cm
Warranty Limited Lifetime
Height (Metric) Drawer 3.49 cm
No. of Drawers 6
Depth (English) Drawer 32 in.
Width (English) Drawer 22 in.
Height (English) Drawer 1.375 in.
Dimensions (D x W x H) 137.16 x 162.56 x 79.37 cm(54 x 64 x 31.25 in.)
No. of Shelves 1
No. of Doors 2
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.