Learn More
Welch™ DuoSeal™ High-Vacuum Pumps
Description
Includes
V-belts, pulleys, belt-guard, oil supply, 3-wire cord (except 01-105-1 which must be conduit wired), plug, inline switch and instructions.
The ruggedness is a result of reduced frictional wear (less than 580rpm vs. typical 1750rpm direct-drive pumps) and high contamination tolerance (contaminants diluted due to large oil capacity).
- Dual-voltage models come wired for lowest voltage listed in specifications chart; may be converted to higher voltage listed by rewiring
- Wiring diagram supplied with each model
- All models are single phase
1International Model for 115/230V 50Hz available on special order.
Specifications
Specifications
| Max. Vacuum | 1 x 10-4 torr |
| Horsepower | 1.5 hp |
| Shipping Weight (English) | 231 lb. |
| Shipping Weight (Metric) | 105 kg |
| Amperage | 8.8 A |
| Includes | V-belts, pulleys, belt guard, Oil supply, N. American 115V Plug |
| Motor Speed | 510 rpm |
| Electrical Requirements | 115/230 V 60 Hz |
| Model | 1374 |
| Weight (English) | 231 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.