Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Comfort™ Spunbonded Polypropylene Bouffant Caps
Shop All Cardinal Health Products
Click to view available options
Quantity:
250/Cs.
75/Pk.
Size:
21 in.
24 in.
Packaging Type:
Bulk Packed
Dispenser
Color:
White
Description
- Made from nonwoven fabric
- Latex-free
- Nonsterile
- Available in white or blue
Order Info
Dispenser-packed in boxes of 75 or 100, 10 boxes per case. Bulk-packed in bags of 250, 4 bags per case or in single bag of 250 or 300.
Specifications
Specifications
| Product Type | Bouffant |
| Size | 24 in. |
| Disposable | Single-use |
| Model | 3274 |
| Sterility | Non-sterile |
| Packaging Type | Dispenser |
| Quantity | 75/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction